Shop GALAXY AUDIO
Create Account
Trek acoustic transducer pickup delivers quality wireless audio to numerous on the go applications
- Mfr # GT-INST-1X
- Zoro # G716309142
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT-INST-1X
- Zoro #
- G716309142
- UPC #
- 691281010453
- Country of Origin
- China
Description
The Galaxy Trek acoustic transducer pickup delivers quality wireless audio to numerous on the go applications.The GT-INST-1 is a portable, wireless disc transducer, featuring a durable, lightweight, high fidelity pickup for acoustic stringed instruments and box instruments. The high-quality acoustic transducer pickup features rich, full-bodied, clear sound reproduction. Easy instrument attachment and worry-free operation make this a convenient ''on the go'' microphone solution.In today's cyber world, we use our smartphones for everything; gaming, social media, news updates, shopping, pictures, and video. Getting rich, clear, articulate audio while recording video can be especially difficult when the microphone is not in close proximity to the presenter. The Galaxy Trek wireless transmitter, transmits seamlessly to the included wireless receiver, which simply plugs into the 3.5mm headphone jack of your smartphone, delivering quality audio to your video recording.The Galaxy Trek acoustic transducer pickup will also plug directly into most powered speaker inputs 1/8'' & 1/4''. This conveniently adds a wireless microphone to most powered speakers. Aerobics instructors, teachers, videographers, live streamers, presenters, auctioneers, street performers, among many others will find this user-friendly feature a plus.The Galaxy Trek is powered by long-lasting internal lithium batteries located in both the transmitter and receiver. Charging is quick and easy with the included micro USB cable. The system also includes two adapter cables for both Android and Apple iOS smart devices. 2.4GHz Wireless Transmission Compact Light-Weight Design Easy Set Up Frequency Response: 10Hz - 10kHz Disc Transducer For Use With Acoustic/Sound Box Instruments: Acoustic Guitar, Ukulele, Other Acoustic Stringed Instruments, Box Drum, Cajn 50 ft Operating Range 6 Hours Battery Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.