
Wireless XLR Bluetooth 5 Receiver allows a user to transmit quality Bluetooth audio wirelessly from
Mfr # JIB/BT5R
Zoro # G416309138
product price: $90.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JIB/BT5R
Zoro #
G416309138
UPC #
691281014451
Country of Origin
China
Description
The JIB/BT5R is a lightweight, compact, portable XLR Bluetooth 5 receiver that allows a user to transmit quality Bluetooth audio wirelessly from a smartphone to an active speaker or mixing console.The receiver offers a practical, straightforward audio solution for venues that require a quick wireless setup. Just pair the receiver to a Bluetooth enabled device such as a smartphone and plug it into an active speaker or mixing console. Using the JIB/BT5R eliminates cable clutterfora clean, hassle free setup. The rechargeable receiver enlistsan internal 3.7V Lithium battery and comes standard with a micro USB charging cable that can be plugged into a computer or A/C adapter to charge. For a more permanent mixer installation, the JIB/BT5R can stay plugged in fora continuous power source. The JIB/BT5R can also be used fora numberof other audio streaming applications including dance studios, aerobics classes, school and gym classes, house of worship, karaoke, weddings, and many more. Bluetooth 5 Receiver with over 300 ft. range 100 meters Transmit Audio from a Bluetooth Source to an Active Speaker or Mixer Single/Dual Receivers for Mono or Stereo Playback Lightweight, Compact, & Portable Micro USB Rechargeable Bluetooth Version: V5.0 Frequency Range: 2.4GHz - 2.48GHz Input Connector: Micro USB Charging Input Output Connector: XLR/M Controls: Power, PAD Switch, Bluetooth Pair/Stereo-Link Button Indicators: Charging LED, Stereo-Link/Pair LED Sensitivity: -80dBm < +/-0.1 % BER Signal to Noise: >75dB Total Harmonic Distortion: <0.1% Operating Range: Under Typical Conditions over 300 feet 100 m Note: actual range depends on RF signal absorption, reflection, interference, and battery characteristics Operating Temperature: Range -40 Degrees F to 176 degrees F -40 c degrees to +80 c degrees Note: battery characteristics may limit this range Dimensions: 4.9-in x 1 .32-in x 1 .1 -in; 124 x 33.4 x 27.5 mmHxWxD Weight: 3.35 oz 95 g Power Requirements: Internal 3.7V Rechargeable Lithium Battery / Power Supply Battery Operation: About 10 hours Included Accessories: Micro USB charging cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.