Gale Pacific 462161 Outback 95 Roller Shade 4 x 8 ft. Pebble

  • Mfr # 462161

  • Zoro # G904084592


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462161
Zoro #
G904084592
UPC #
799870462161
Country of Origin
China

Description

Features
  • Unique knitted 'breathable' fabric
  • A smooth action roller clutch mechanism
  • Stainless steel 'tie-downs'
  • Up to 90% UV block protection from damaging effects of the sun
  • Breathable' fabric allows air flow, substantially reducing temperatures and energy costs
  • Weather resistant fabric and components resist fading, mold, and mildew
  • Light filtering knit reduces glare without darkening a room's interior
  • Recyclable fabric and head rail
  • Color - Pebble
  • Size - 4 x 8 ft.
  • Dimension - 96 L x 48 W x 0.03 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.