
Gale Pacific 474829 95 Percent Exterior Shade 6 ft. x 8 ft. Pebble
Mfr # 474829
Zoro # G404119626
product price: $219.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
474829
Zoro #
G404119626
UPC #
747925109042
Country of Origin
China
Description
Coolaroo exterior roller shades combine unique knitted fabric and classic design. Unique, knitted HDPE fabric in traditional shade styling blocks up to 95-percent of damaging UV rays. Breathable fabric allows air flow, substantially reducing temperatures and saving up to 40-percent on energy costs. The weather resistant fabric and components resist fading, mold and mildew, ensuring your shades will look great for a long time, no matter the weather they are up against. Light filtering knit reduces glare without darkening a room's interior. These shades provide a fresh, unique, stylish addition to any décor.
Traditional roller shade styling.
Unique breathable knitted fabric.
Blocks up to 95-percent of UV rays.
Save up to 40-percent on energy costs.
Weather resistant fabric and components.
Color: Pebble.
Dimensions: 72" x 96" x 0.2".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.