Gale Pacific 799870439743 70 Percent 6 ft. x 100 ft. Sandstone

  • Mfr # 439743

  • Zoro # G104034410


product price:  $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439743
Zoro #
G104034410
UPC #
799870439743
Country of Origin
China

Description

Coolaroo shade cloth is the perfect outdoor fabric. Designed to 'breathe', it allows cooling breezes to flow through, significantly reducing temperatures beneath by up to 32-percent. This state of the art material blocks up to 70-percent of the suns harmful rays yet remains totally unaffected by moisture and natural temperature extremes and because Coolaroo fabric is knitted, not woven, it won't tear or fray and the special Coolaroo process ensures colors remain vivid for years.
  • Provides up to 70-percent UV block.
  • Reduces teperature underneath by 32-percent.
  • Resists mold and mildew.
  • Easy to clean.
  • Weather resistant fabric.
  • Size: 6' by 100'.
  • Color: Sandstone.
  • Dimensions: 36.2" x 9.5" x 9.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.