Gale Pacific 799870460068 95 Percent Exterior Shade 6 ft. x 8 ft. Walnut

  • Mfr # 460068

  • Zoro # G504119557


product price:  $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460068
Zoro #
G504119557
UPC #
799870460068
Country of Origin
China

Description

Coolaroo exterior roller shades combine unique knitted fabric and classic design. Unique, knitted HDPE fabric in traditional shade styling blocks up to 95-percent of damaging UV rays. Breathable fabric allows air flow, substantially reducing temperatures and saving up to 40-percent on energy costs. The weather resistant fabric and components resist fading, mold and mildew, ensuring your shades will look great for a long time, no matter the weather they are up against. Light filtering knit reduces glare without darkening a room's interior. These shades provide a fresh, unique, stylish addition to any décor.
  • Traditional roller shade styling.
  • Unique breathable knitted fabric.
  • Blocks up to 95-percent of UV rays.
  • Save up to 40-percent on energy costs.
  • Weather resistant fabric and components.
  • Color: Walnut.
  • Dimensions: 72" x 96" x 0.2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.