Galv Match Plus, Galv Pen Plus, Touch-Up Pen. 69% ZINC, ASTM-A780, 100PK
- Mfr # 804476
- Zoro # G322920816
original price:Â $1,160.99 , new price: $1,044.99 , 9 percent off
new price:Â
$
1,044.99
/pk of 100, $10.45/ea
Free Shipping & Returns
Key Features
Color
Galvanized Metal
Application
Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
Features
Metallic Finish; 69% Zinc Content
Dry Time
15 min
Standards
ASTM A780; ASTM D 3359; ASTM B117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804476
- Zoro #
- G322920816
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Galvanized Metal
- Item
- Touch Up Paint Pen
- Application
- Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
- Features
- Metallic Finish; 69% Zinc Content
- Dry Time
- 15 min
- Standards
- ASTM A780; ASTM D 3359; ASTM B117
Description
Galv Match Plus,Galv Pen Plus. Touch up pen. Matches Hot Dip Galvanzing, 69% ZINC, ASTM-A780, Use to repair welds, protect bare steel and repair Hot Dip Galvanzined material.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.