Prime Zinc Plus, 55 Gallon Drum, 95% Zinc, ASTM-A780
- Mfr # 804428
- Zoro # G422920860
original price:Â $10,807.99 , new price: $9,726.99 , 10 percent off
new price:Â
$
9,726.99
/ea
Key Features
Size
55 gal
Color
Grey
Finish
Matte
For Use With
Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
Base Type
93% Zinc Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804428
- Zoro #
- G422920860
- UPC #
- -
- Country of Origin
- United States
- Item
- Paint Drum
- Color
- Grey
- Finish
- Matte
- For Use With
- Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
- Base Type
- 93% Zinc Content
- Standards
- ASTM A780; ASTM D 3359
- Dry Time
- 15 min
Dimensions
- Size
- 55 gal
Description
Prime Zinc Plus, 55 Gallon Drum, 95% Zinc, ASTM-A780.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.