Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Chip Wood Handle Brush, 12PK

  • Mfr # 180462

  • Zoro # G016173412


product price: $12.99
/pk 12, $1.08/ea

Key Features

Brush Width
2 in
Brush Length
7.5 in
Includes
Plastic cover
Handle Material
Wood
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180462
Zoro #
G016173412
UPC #
076670000138
Country of Origin
China

Dimensions

Brush Width
2 in
Brush Length
7.5 in
Height
1 in

Details

Includes
Plastic cover
Handle Material
Wood
Handle Color
Natural
Item
Paint Brush

Description

GAM chip brushes are crafted with smooth natural wood handles and are ideal for use both indoor and outdoor with all paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.