10.5 in. Outdoor Planter Pot Base Stand W/ Solar Uplight Accent for Deck Pathway Patio and Walkway

  • Mfr # 77i50265

  • Zoro # G011902642


product price:  $30.15
/ea

Key Features

Width
10.63 in.
Material
Resin
Length
1.25 in.
Solar Powered
Yes
Weight
10.63 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77i50265
Zoro #
G011902642
UPC #
859641008216
Country of Origin
China

Dimensions

Width
10.63 in.
Length
1.25 in.
Height
10.63 in.

Details

Material
Resin
Finish
White
Solar Powered
Yes
Weight
10.63 lb

Description

Bring out the natural beauty of your outdoor planters with the one of a kind Gama Sonic's Solar Uplight Planter Base.This unique lighting solution uses the sun's renewable energy source to shine light to your planters when nighttime falls. Enjoy up to 12 hours of light that comes from clean energy that costs nothing! Homeowners can now replace their inefficient electrical and gas powered lights with solar landscape lights that are both energy-efficient and built to last.Gama Sonic combines style and function with a one of a kind solar powered lighted planter base, featuring three solar panels that charge during the day and shine bright on your plants at night. Use them to light up your walkways, pathways, deck, garden, fence or pergola to create a stunning ambiance at night. Featuring dusk to dawn operation and a convenient exterior On/Off switch, see your planters in a new light with Gama Sonic's Solar Landscape Accent Light w/ Light Up Planter Base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.