Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W Solar Security & Area Light with Motion Sensor and Timer

  • Mfr # 301iST60822

  • Zoro # G811902637


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length
4 in.
Bulb Power Source
Solar
Depth
22.5 in.
Material
Resin
Includes
(1) Solar Security Light w/ Motion Sensor & Timer, (1) Fitter Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301iST60822
Zoro #
G811902637
UPC #
859641008346
Country of Origin
China

Dimensions

Length
4 in.
Depth
22.5 in.
Width
10.25 in.

Details

Bulb Power Source
Solar
Material
Resin
Includes
(1) Solar Security Light w/ Motion Sensor & Timer, (1) Fitter Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
Finish
Dark Grey
Weight
10.25 lb

Description

Gama Sonic's Solar Security & Area Light is a cost-effective and more sustainable commercial lighting solution for warehouse facilities, storage units, pedestrian passage areas, and camping sites. It makes an ideal solar security light for neighborhoods, parks, campgrounds, and commercial spaces. This commercial-grade solar light will blend seamlessly into high traffic commercial spaces with its modern gray design.Your commercial outdoor space will get constant illumination and a bright motion sensor with this high-performance outdoor solar light. It features 100 integrated LEDs and a 2800 lumen output in motion PIR mode, making it bright enough to deter crime in all commercial applications. When in constant ON mode, it has a 980-lumen output.Set and forget this solar security light on a timer for 4,5,6,7,8 hours, or select ''0'' for it to turn on and off automatically with dusk to dawn operation. Have peace of mind that it will secure your commercial space with a 140-degree detection zone.This solar security and area light can last up to 12+ hours at a time on a full charge. Harness the sun's free energy to charge during daylight hours so it can turn on its bright lights at night, saving money each month on energy bills. ABS Resin makes this a durable commercial solar lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.