Zoro Homepage

6W Solar Security & Area Light with Motion Sensor and Timer

  • Mfr # 101iST60822

  • Zoro # G011902659


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
6 in.
Includes
(1) Solar Area Light w/ Motion Sensor and Timer, (1) Fitter Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
Bulb Power Source
Solar
Depth
12 in.
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101iST60822
Zoro #
G011902659
UPC #
859641008223
Country of Origin
China

Dimensions

Width
6 in.
Depth
12 in.
Length
2 in.

Details

Includes
(1) Solar Area Light w/ Motion Sensor and Timer, (1) Fitter Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
Bulb Power Source
Solar
Finish
Grey
Material
Resin
Weight
6 lb

Description

The GAMA SONIC 6-Watt Solar Area Light is a cost and energy efficient lighting solution intended to brightly illuminate the exterior of any warehouse facility, storage unit, pedestrian passage area and camping site. Designed with an integrated motion sensor, this outdoor solar powered area light can be mounted easily onto the side of a wall or secured to a 2 in. to 3 in. pole. This light features a timer that can be set to 4-hours, 5-hours, 6-hours, 7-hours, 8-hours or dusk to dawn operation. This area light is constructed of rigid resin and designed with 2 modes of operation. in ON mode, this light will illuminate with 270 Lumens for 4-hours. After 4-hours, the brightness will reduce to 135 Lumens until motion is detected. Once motion is detected, the brightness will increase to 270 Lumens. In PIR mode this LED Solar Area Light will illuminate at 810 Lumens for up to 100 cycles per night for 60-second intervals when motion is detected within the 140 detection zone.Both modes of operation feature a bright white color temperature 6000K Our outdoor solar security light sports a clean compact look with an integrated solar panel and 30 bright LEDs. Featuring outdoor weatherproof IP65 enclosure, this solar light requires no electrical hardwiring to operate. Just place it in a spot with ample direct sunshine and let the Sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.