Zoro Homepage

Amphora Bulb Solar Light, Pier/3 in. Fitter Mount

  • Mfr # 12B50023

  • Zoro # G311902663


product price: $59.99
/ea

Key Features

Finish
Black
Length
12.13 in.
Includes
Top, Fixture, Pier Base, Bulb, Instruction Manual
Housing Material
Resin
Height
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B50023
Zoro #
G311902663
UPC #
859641008490
Country of Origin
China

Dimensions

Length
12.13 in.
Height
5.5 in.
Width
5.5 in.

Details

Finish
Black
Includes
Top, Fixture, Pier Base, Bulb, Instruction Manual
Housing Material
Resin
Weight
5.5 lb

Description

Introducing the Amphora Bulb Solar Light - Pier/3'' Fitter Mount, the perfect way to add modern elegance and energy efficient lighting to your outdoor space.With its high lumen output, patented LED light bulb, and weather-resistant resin construction, this solar-powered post light is the ideal choice for any homeowner looking to elevate the look of their home's exterior.Featuring an impressive 120 lumens, the Amphora Bulb Solar Light delivers bright, efficient light that far exceeds traditional lights. With its patented LED light bulb, you can rest assured that you're getting the best in solar-powered lighting technology.Installation is a breeze with the Amphora Bulb Solar Light - Pier/3'' Fitter Mount. Designed for easy DIY installation, there's no need to hire an electrician. Simply mount the light onto any column or 3'' lamp post. With its durable, weather-resistant resin construction, this solar post light is built to withstand harsh weather conditions.This outdoor solar light offers dusk-to-dawn operation, turning on as soon as the sun goes down and off in the morning. On a full charge, it will last up to 12 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.