Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amphora Bulb Solar Light, Pier/3 in. Fitter Mount, 2PK

  • Mfr # 12BP250023

  • Zoro # G011902710


product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
5.5 in.
Housing Material
Resin
Bulb Power Source
Solar
Height
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BP250023
Zoro #
G011902710
UPC #
185455000246
Country of Origin
China

Dimensions

Width
5.5 in.
Height
5.5 in.
Length
12.13 in.

Details

Finish
Black
Housing Material
Resin
Bulb Power Source
Solar
Includes
Top, Fixture, Pier Base, Bulb, Instruction Manual
Weight
5.5 lb

Description

0


  • •Solar Lamp Featuring Quick and Easy Installation: Homeowners can install the modern solar lamp themselves in just a few minutes
  • •3” Fitter Mount Design: This solar lamp post is designed with a mount that fits 3" lamp posts or piers, and it comes with all the necessary hardware for mounting
  • •High Lumen Output, Patented LED Bulb: The Amphora Solar Bulb Light uses a patented LED bulb with a superior lumen output of 120 lumens. It emits a warm light that can brighten up neighborhoods and walkways
  • •Weather Resistant and Durable: This solar lamp is made of black resin that can withstand harsh weather conditions
  • •Automatic Dusk to Dawn Operation: With a fully charged battery, the Amphora Solar Bulb Light will turn on automatically at dusk and turn off at dawn. It may take 2-3 days of full charge for optimal performance
  • •No electrical Wiring Required: Installing this outdoor solar light doesn't require any electrical wiring, offering a cost-effective and energy-saving alternative to electric or gas-powered outdoor lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.