Zoro Homepage

Aria Solar Post Light, Double

  • Mfr # 66B50002

  • Zoro # G611902677


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Includes
(2) Lamp Fixture, (1) Wall Bracket, (1) Modern Pole, (1) Solar LED Light Bulb (A-60), (1) Lithium-Ion battery, Hardware, Instruction Manual
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Height
9.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66B50002
Zoro #
G611902677
UPC #
859641008827
Country of Origin
China

Dimensions

Height
9.38 in.
Width
26.88 in.
Length
98.38 in.

Details

Finish
Black
Includes
(2) Lamp Fixture, (1) Wall Bracket, (1) Modern Pole, (1) Solar LED Light Bulb (A-60), (1) Lithium-Ion battery, Hardware, Instruction Manual
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Weight
26.88 lb

Description

Gama Sonic's Aria Solar Post Light is an easy-to-install solar lighting solution to brighten any outdoor space. There is no wiring required with this simple installation so your home's walkways, entryway, and backyard will quickly be illuminated with high-quality, solar lighting LED output with automatic dusk-to-dawn operation.If you are looking for a solar powered post light that is easy-to-install and will brighten your outdoor space, then the Gama Sonic Aria Solar Post Light is your answer. This high-quality solar post light can be easily mounted just place the solar post light where direct sunlight is available as no wiring is required to install.The modern and contemporary design allows this solar post light to compliment any outdoor space. Illuminate any entryway, walkway, fence, shed or backyard with the bright solar light from the Aria Solar Post Light. Constructed of weather-resistant, rust-resistant cast aluminum, the Aria Solar Post Light is not only aesthetically pleasing but durable as well.Applicable for almost every exterior space in your home, the Aria Solar Post Light will brighten your outdoor spaces and walls for up to 12 hours each night with warm white light. Powered by the sun throughout the day, the Aria Solar Post Light will automatically turn on at dusk and turn off at dawn.Gama Sonic is a pioneer in energy savings solar lighting technologies. The Aria Solar Post Light will allow you to amplify the beauty of your outdoor spaces longer while saving on wiring or energy bills.For a beautiful, easy-to-install and functional solar post light, look no further than the Gama Sonic Aria Solar Post Light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.