Aria Solar Post Light, Single
Mfr # 66B50001
Zoro # G411902655
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Power Source
Solar
Includes
(1) Lamp Fixture, (1) Wall Bracket, (1) Modern Pole, (1) Solar LED Light Bulb (A-60), (1) Lithium-Ion battery, Hardware, Instruction Manual
Length
98.38 in.
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66B50001
Zoro #
G411902655
UPC #
859641008810
Country of Origin
China
Dimensions
Width
14 in.
Length
98.38 in.
Height
9.38 in.
Details
Finish
Black
Bulb Power Source
Solar
Includes
(1) Lamp Fixture, (1) Wall Bracket, (1) Modern Pole, (1) Solar LED Light Bulb (A-60), (1) Lithium-Ion battery, Hardware, Instruction Manual
Housing Material
Cast Aluminum
Weight
14 lb
Description
Gama Sonic's Aria Solar Post Light is an easy-to-install solar lighting solution to brighten any outdoor space. There is no wiring required with this simple installation so your home's walkways, entryway, and backyard will quickly be illuminated with high-quality, solar lighting LED output with automatic dusk-to-dawn operation.If you are looking for a solar powered post light that is easy-to-install and will brighten your outdoor space, then the Gama Sonic Aria Solar Post Light is your answer. This high-quality solar post light can be easily mounted just place the solar post light where direct sunlight is available as no wiring is required to install.The modern and contemporary design allows this solar post light to compliment any outdoor space. Illuminate any entryway, walkway, fence, shed or backyard with the bright solar light from the Aria Solar Post Light. Constructed of weather-resistant, rust-resistant cast aluminum, the Aria Solar Post Light is not only aesthetically pleasing but durable as well.Applicable for almost every exterior space in your home, the Aria Solar Post Light will brighten your outdoor spaces and walls for up to 12 hours each night with warm white light. Powered by the sun throughout the day, the Aria Solar Post Light will automatically turn on at dusk and turn off at dawn.Gama Sonic is a pioneer in energy savings solar lighting technologies. The Aria Solar Post Light will allow you to amplify the beauty of your outdoor spaces longer while saving on wiring or energy bills.For a beautiful, easy-to-install and functional solar post light, look no further than the Gama Sonic Aria Solar Post Light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.