Zoro Homepage

Aspen Solar Light, GS Solar Light Bulb, 3 in. Fitter, Black

  • Mfr # 800012

  • Zoro # G611902660


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Cast Aluminum
Height
9 in.
Bulb Power Source
Solar
Length
15 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800012
Zoro #
G611902660
UPC #
859641007134
Country of Origin
China

Dimensions

Height
9 in.
Length
15 in.
Width
9 in.

Details

Finish
Black
Housing Material
Cast Aluminum
Bulb Power Source
Solar
Includes
(1) GS-8F Solar Lamp Head, (1) GS Solar LED Light Bulb (A-60), (1) Fitter Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
Weight
9 lb

Description

The Gama Sonic Aspen Solar Lamp features a charming transitional design that will transform your porch, garage or entryway to your house. This solar light fixture comes with all necessary hardware for mounting and can be placed on any 3-inch outside diameter pole or 3-inch pier/ flat base. Stylish and easy to install, this light is the perfect solar lighting solution for your outdoor space. The Aspen solar post light is housed in an angular cast aluminum frame with a powder coated black finish and incorporates clear rain glass for added texture. Designed with the GS Solar LED Light Bulb, the outdoor solar post light provides 360-degres illumination. At dusk, the solar lamp automatically turns on and illuminates at a brightness of 120 lumens in a warm white 2700K color temperature for up to 18 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.