Baytown Bulb Solar Lamp, Wall/Pier/3 in. Fitter Mounts, White

  • Mfr # 106B50233

  • Zoro # G411902662


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Height
8.25 in.
Length
17 in.
Includes
(1) Solar Lamp Head, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
Width
8.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106B50233
Zoro #
G411902662
UPC #
859641008117
Country of Origin
China

Dimensions

Height
8.25 in.
Length
17 in.
Width
8.25 in.

Details

Finish
White
Includes
(1) Solar Lamp Head, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
Housing Material
Cast Aluminum
Bulb Power Source
Solar
Weight
8.25 lb

Description

The Gama Sonic Baytown Bulb Solar Lamp is a natural alternative to electric or gas-powered outdoor lighting, featuring three mounting options: post mount that fits in 3'' lamp posts, wall mount, or pier/flat mount. This outdoor solar light is a stylish addition to your outdoor space, lighting up walkways, stairways or wherever light is needed in your outdoor living space. Whether throwing a party at night, or spending time with your family outside, have peace of mind with quality solar-powered outdoor solar lights.This single outdoor solar light complements any country outdoor design with its rustic white color and beveled glass panes. Featuring cutting-edge GS solar LED light bulb technology, this outdoor solar solar light has an integrated 2W solar panel that charges during the day and lights up your outdoor living space for up to 12 hours at night. It automatically turns on at dusk after a full charge, and conveniently turns off at dawn.This solar lamp requires no electric wiring for installation and can be placed anywhere with ample sunlight. Enjoy energy and money savings year after year, letting the renewable energy source of natural sunlight do all the work for you.The Baytown solar lamp features weather-resistant cast aluminum construction, lasting for years to come without the need to spend money on a replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.