
Baytown II Solar Light Outdoor Pendant Chandelier Hanging Light, Black
Mfr # 105BCX01
Zoro # G211902657
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Fixture Length
18 in.
Fixture Height
9.5 in.
Fixture Width
9.5 in.
Hosuing Material
Resin
Power Source
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105BCX01
Zoro #
G211902657
UPC #
854433001604
Country of Origin
China
Dimensions
Fixture Length
18 in.
Fixture Height
9.5 in.
Fixture Width
9.5 in.
Details
Housing Finish
Black
Hosuing Material
Resin
Power Source
Solar
Includes
(1) GS-105-BCX Solar Lamp Head, (1) GS A-60 Solar LED Light Bulb, (1) Lithium Ion battery, (1) Detached Solar Panel, (1) Hanging Chain, (1) Attached Solar Panel Cord, (1) Wall Mount, (1) Remote Control w/Case, Hardware for Installation, Instruction Manual
Weight
9.5 lb
Description
The Gama Sonic Baytown II Bulb is a Solar Hanging Light that features a traditional design that resembles a 19th-century lantern. Installation takes minutes and comes with all necessary hardware needed for mounting this unit to any pergola, gazebo or overhang. Hanging 18-inches, the Baytown II Bulb Hanging Solar Light is constructed of weather-resistant, rustproof rigid-resin with a black finish. This Solar Hanging Chandelier incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the Solar Hanging Lamp provides a brightness of 250 lumens in a warm white 2700K color temperature. No wiring is needed. This Solar Outdoor Hanging Light is equipped with a new revolutionary capability, the included remote control, that allows you to operate the solar light from up to 10-feet away. Stylish and easy to install, this Solar Powered Hanging Light is the perfect solution for DIY enthusiasts looking to upgrade their exterior lighting, especially in hard to reach places. Just place the solar panel in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.