Black Stainless Steel Bollard Solar Light w/EZ Anchor
Mfr # 214001
Zoro # G311902670
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
8 in.
Material
Stainless Steel
Includes
(1) GS-214 Bollard Solar Lamp, (1) C-37 LED bulb, (2) Lithium Ion batteries, (1) EZ Installation Kit, Instruction Manual
Length
24.25 in.
Solar Powered
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214001
Zoro #
G311902670
UPC #
859641007202
Country of Origin
China
Dimensions
Width
8 in.
Length
24.25 in.
Height
8 in.
Details
Material
Stainless Steel
Includes
(1) GS-214 Bollard Solar Lamp, (1) C-37 LED bulb, (2) Lithium Ion batteries, (1) EZ Installation Kit, Instruction Manual
Finish
Black
Solar Powered
Solar
Weight
8 lb
Description
The Gama Sonic Stainless Steel Bollard Solar Light with EZ Anchor is the perfect landscape lighting solution for both commercial and residential properties. Installation with the EZ Anchor mounting system allows users to place it just about anywhere and is ideal for illuminating front and back yards, pathways, parking lots and decks. if you are looking to upgrade your exterior lighting- this is the light for you. Standing 24.25-inches tall, this Bollard solar light is constructed of stainless steel, polished pencil edge glass and incorporates our cutting-edge GS solar LED Light Bulb technology and provides 360-degree illumination. At dusk, the solar walkway light provides a brightness of 100 lumens in a warm white 2700k color temperature for up to 12 hours on a full charge. No wiring, digging or cement is required. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.