Black Stainless Steel Bollard Solar Light w/EZ Anchor, 2PK

  • Mfr # 214BP250070

  • Zoro # G411902709


product price: $249.99
/pk 2, $125.00/ea
Free Shipping & Returns

Key Features

Width
8 in.
Material
Stainless Steel
Solar Powered
Yes
Light Technology
LED
Length
24.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214BP250070
Zoro #
G411902709
UPC #
859641008087
Country of Origin
China

Dimensions

Width
8 in.
Height
8 in.
Length
24.25 in.

Details

Material
Stainless Steel
Solar Powered
Yes
Finish
Black
Light Technology
LED
Weight
8 lb

Description

The Gama Sonic Stainless Steel Bollard Solar Light with EZ Anchor is the perfect energy-saving and money-saving outdoor lighting solution for both commercial and residential settings. The solar light includes the NEW Solar LED Bulb that illuminates an elegant warm white radiance.The Gama Sonic GS-214B Stainless Steel Bollard Solar Lamp is the perfect multifunctional solution for illuminating walkways, sidewalks, patios, driveways, and courtyards. The outdoor solar light is designed with stainless-steel to last throughout the years for a lifetime of enjoyment. With the EZ Anchor, installation takes seconds and does not require tampering with any electrical wiring. Program the brightness to your preference with the High/Off/Low switch and enjoy a warm bright light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.