
Casita Solar Light, 3 in. Fitter/Pier Mount
Mfr # 58i50023
Zoro # G511902647
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
15.25 in.
Width
9.13 in.
Height
9.13 in.
Bulb Power Source
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58i50023
Zoro #
G511902647
UPC #
859641008308
Country of Origin
China
Dimensions
Length
15.25 in.
Width
9.13 in.
Height
9.13 in.
Details
Finish
Black
Bulb Power Source
Solar
Includes
(1) Finial, (1) Solar lamp top, (1) Fixture, (1) Pier base, Hardware, Instruction Manual
Housing Material
Cast Aluminum
Weight
9.13 lb
Description
Illuminate your outdoor space with the Gama Sonic Casita Solar Post Light, a beacon of modern design and cutting-edge technology. Powered by Solar Morph Technology, this innovative light harnesses solar energy efficiently, providing a DIY-friendly and sustainable lighting solution for your residential landscape.With its dusk-to-dawn operation, the Casita Solar Post Light ensures uninterrupted illumination, automatically switching on at twilight and turning off at dawn, offering hassle-free convenience and security throughout the night. The advanced battery capacity allows up to 2 nights of duration off a full, single charge. Versatility is at its corewhether mounted on a post or fitted onto surfaces, this solar post light offers 150 lumens of light output that seamlessly integrates into your outdoor setting, offering flexible installation options to suit your preference.Crafted with a unique beveled glass design, the Casita Solar Post Light not only exudes elegance but also diffuses light brilliantly with its cutting-edge LED technology. Cast a captivating glow across your pathways, gardens, or patio area with its superior light output that ensures enhanced visibility and ambiance, creating a welcoming atmosphere for your home.Experience the perfect blend of functionality and style with the Gama Sonic Casita Solar Post Lighta durable, energy-efficient, and aesthetically pleasing addition to your outdoor space that effortlessly combines sustainability with superior performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.