Zoro Homepage

Contemporary Square Solar Post Light + Modern Square Pole

  • Mfr # 217i20001

  • Zoro # G011902727


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
12.25 in.
Housing Material
Cast Aluminum
Height
12.25 in.
Includes
(1) Lamp Head Top, (1) 3" Fitter, (1) Pole Mount, (1) 8ft Modern Square Pole, Battery, Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217i20001
Zoro #
G011902727
UPC #
859641008780
Country of Origin
China

Dimensions

Width
12.25 in.
Height
12.25 in.
Length
99 in.

Details

Finish
Black
Housing Material
Cast Aluminum
Includes
(1) Lamp Head Top, (1) 3" Fitter, (1) Pole Mount, (1) 8ft Modern Square Pole, Battery, Instruction Manual
Weight
12.25 lb

Description

Step into the realm of enlightened outdoor ambiance with the Gama Sonic Contemporary Square Solar Post light and its accompanying 8ft modern square pole. A harmonious fusion of style and functionality, this modern light and pole combo emits a radiant 500 lumens, effortlessly illuminating across shopping centers, parking lots, and playgrounds. Bid farewell to manual toggling with its automatic dusk to dawn operation, seamlessly adapting to the rhythms of day and night. Delight in the versatility of three customizable and captivating color temperature settings: the comforting warmth of 3000K, the natural allure of 4000K, and the crisp brightness of 5000K, catering to every mood and occasion. Its generous 20 ft wide light beam spread distribution ensures no corner is left in the shadows, offering a blanket of brightness that transforms your outdoor space. The included 8ft modern black pole stands tall as a beacon of contemporary design with its sleek lines and refined silhouette that elevates any outdoor setting with effortless sophistication. Crafted from corrosion-resistant power-coated cast aluminum, both pole and light are built to withstand the elements, promising years of enduring beauty and performance. Powered by a robust 14W monocrystalline solar panel, this eco-conscious marvel harnesses the sun's energy to offer up to 2-4 nights of uninterrupted illumination on a single charge, a testament to Gama Sonic's unwavering commitment to sustainability and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.