Zoro Homepage

Everest Solar Lamp Post w/GS Solar Light Bulb, Black

  • Mfr # 109001

  • Zoro # G111902733


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Cast Aluminum
Length
92 in.
Height
23 in.
Includes
(1) GS-109S-B Solar Lamp Head, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulb (A-60), (1) Lamp Post, (1) Lamp Post Base, Hardware for Installation, (1) Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109001
Zoro #
G111902733
UPC #
853153005824
Country of Origin
China

Dimensions

Length
92 in.
Height
23 in.
Width
11 in.

Details

Finish
Black
Housing Material
Cast Aluminum
Includes
(1) GS-109S-B Solar Lamp Head, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulb (A-60), (1) Lamp Post, (1) Lamp Post Base, Hardware for Installation, (1) Instruction Manual
Bulb Power Source
Solar
Weight
11 lb

Description

The Gama Sonic Everest Solar Lamp Post is a single head lamp that features an attractive mix of industrial elements with a bold statement of modern design. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar powered lamp post is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Standing 92-inches tall, the Everest solar lamp post is constructed of weather-resistant, rust-resistant cast aluminum with a powder-coated black finish. This outdoor solar lamp post incorporates our cutting-edge GS Solar LED Light Bulb technology and provides 360-degree illumination. At dusk, the solar lamp post provides a direct downward brightness of 200 lumens in a warm white 2700K color temperature for up to 20 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest. This solar fixture is available in both black and green color options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.