Zoro Homepage

Everest Solar Lamp w/GS Solar Light Bulb, Black

  • Mfr # 109012

  • Zoro # G311902724


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Cast Aluminum
Height
23 in.
Bulb Power Source
Solar
Width
11 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109012
Zoro #
G311902724
UPC #
853153005848
Country of Origin
China

Dimensions

Height
23 in.
Width
11 in.
Length
19.5 in.

Details

Finish
Black
Housing Material
Cast Aluminum
Bulb Power Source
Solar
Includes
(1) GS-109F-B Solar Lamp Head, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulb (A-60), (1) Fitter Mount, Hardware for Installation, (1) Instruction Manual
Weight
11 lb

Description

The Gama Sonic Everest Solar Lamp is a single lamp head that features an attractive mix of industrial elements with a bold statement of modern design. This solar light fixture comes with all necessary hardware for mounting and can be placed on any 3-inch outside diameter pole or 3-inch pier/ flat base. Stylish and easy to install, this light is the perfect solar lighting solution for your outdoor space. The Everest is constructed of weather-resistant, rust- resistant cast aluminum with a powder-coated black finish. This outdoor solar powered light incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamp automatically turns on and provides a direct downward illumination at a brightness of 200 lumens in a warm white 2700K color temperature for up to 12 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.