Zoro Homepage

Gothic Solar Post Cap Light KIT, Black

  • Mfr # 143iP2900KIT

  • Zoro # G911902704


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Resin
Bulb Power Source
Solar
Width
3.75 in.
Includes
(2) Solar Post cap Light, (2) Flat surface bracket with screws, (2) 4” Vinyl bracket, (2) 5” Vinyl bracket, (2) Lithium-Ion Battery, (1) Instruction manual
Height
3.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143iP2900KIT
Zoro #
G911902704
UPC #
859641007363
Country of Origin
China

Dimensions

Width
3.75 in.
Height
3.75 in.
Length
6.5 in.

Details

Finish
Black
Housing Material
Resin
Bulb Power Source
Solar
Includes
(2) Solar Post cap Light, (2) Flat surface bracket with screws, (2) 4” Vinyl bracket, (2) 5” Vinyl bracket, (2) Lithium-Ion Battery, (1) Instruction manual
Weight
3.75 lb

Description

The GAMA SONIC Gothic Solar Post Cap Light is a stunning and functional addition for low lighting home exterior that can mount onto any fence, deck or patio. It's the perfect energy and money saving light replacement for an electric or gas operated light fixture. The easy to use fixture comes ready to install out of the box and requires no additional wiring for ultimate convenience. Includes direct flat mount no-show mounting system. The 4 solar panels allow this outdoor fixture to be placed in the sun and the UV rays will power the light. Panels won't overheat because they are made from monocrystalline. Featuring 1 Lithium-ion battery that can run full charge on 37-hours in low light mode and 21-hours in high mode, this post cap light will give off a luminous glow of 40 Lumens on any deck, patio fence and dimly-lit area.Made from high-quality resin plastic, the black frame is durable enough to withstand dust and debris from getting inside the fixture, it will look like new no matter what weather conditions occur. No need to worry about turning it on and off. The automatic dusk to dawn feature makes this fixture a self-starter. The additional 3-way switch allows the LED light to be turned off and on when desired as well. When placed outdoors, surrounding areas are brightly lit for less inconvenience in the dark. The GAMA SONIC Solar Post Cap Light is perfect for any space that needs some extra brightness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.