Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imperial Bulb Solar Post Light with Trapezoidal Solar Panels with 3 in. Fitter Mount

  • Mfr # 37B50012

  • Zoro # G711902713


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Power Source
Solar
Includes
(1) GS-37B Imperial Solar Lamp, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulbs (A-60), Hardware for Installation, (1) Instruction Manual
Length
24.25 in.
Height
10.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37B50012
Zoro #
G711902713
UPC #
859641007721
Country of Origin
China

Dimensions

Length
24.25 in.
Height
10.75 in.
Width
10.75 in.

Details

Finish
Black
Bulb Power Source
Solar
Includes
(1) GS-37B Imperial Solar Lamp, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulbs (A-60), Hardware for Installation, (1) Instruction Manual
Housing Material
Cast Aluminum
Weight
10.75 lb

Description

The Gama Sonic Imperial Bulb is a single lamp head with cast aluminum construction featuring a modern design that complements both residential and commercial properties. This solar post light comes with all necessary hardware for mounting and can be placed on any 3-inch outside diameter pole or 3-inch pier/ flat base. Gama Sonic's Trapezoidal Technology increases the solar panel's output and efficiency. With larger, trapezoid-shaped solar panels, we fully utilize the available surface area for maximal solar charging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.