Imperial III Commercial Solar Double Post Light with Dual Color Temperature and 3 in. Fitter

  • Mfr # 97KF20

  • Zoro # G111902702


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
30 in.
Height
10.5 in.
Bulb Power Source
Solar
Length
21.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97KF20
Zoro #
G111902702
UPC #
859641007639
Country of Origin
China

Dimensions

Width
30 in.
Height
10.5 in.
Length
21.5 in.

Details

Finish
Black
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Weight
30 lb

Description

The Imperial III Commercial Solar Double Post Light is part of the Imperial III Series that showcases a modern, transitional design that is approved for both commercial and residential areas. This fixture has two post light heads for a wider range of illumination. This fixture is easy to install and maintain, and includes a 3'' fitter to simplify the implementation process. The sleek, weather-resistant frame of this light will keep the fixture operation year-round, regardless of weather conditions. The Imperial III Commercial Solar Double Post Light 97KF20 features a modern and sophisticated design that suits most commercial and residential settings. This light operates most effectively when allowed an initial couple of days to charge completely. To maintain the 97KF20, simply clean the solar panels with a damp towel. Gama Sonic recommends that you do not use any solvent to sterilize the solar panels and to use light pressure when cleaning. When installing or replacing your light, always follow the directions indicated in your product manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.