
Imperial III Commercial Solar Post Light with Dual Color Temperature and 3 in. Fitter
Mfr # 97K012
Zoro # G811902699
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Housing Material
Cast Aluminum
Length
19.5 in.
Height
10.5 in.
Bulb Power Source
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97K012
Zoro #
G811902699
UPC #
859641007462
Country of Origin
China
Dimensions
Length
19.5 in.
Height
10.5 in.
Width
10.5 in.
Details
Finish
Black
Housing Material
Cast Aluminum
Bulb Power Source
Solar
Weight
10.5 lb
Description
The Imperial III Commercial Solar Post Light features a modern and durable design that is easy to maintain and implement into your space. The 42 LED's within the fixture boasts an operation time of 50,000 hours approximately 10 years. The 97K012 is approved for both residential and commercial areas. Installing the 97K012 at your property is fast and easy. Simply follow the directions shown in the product manual for this fixture. All of the hardware needed for installation is included in the product's packaging.The Imperial III Commercial Solar Post Light 97K012 will add a touch of sophistication while illuminating your commercial or residential outdoor space. Remember to allow a couple of days for the light to charge before using it. For optimum performance, clean the solar panels regularly with a damp towel. Do not use any solvent for cleaning, and be careful not to put too much pressure on the solar panels while cleaning. The Imperial III Commercial Solar Post Light includes a 3'' fitter to broaden your scope of installation options. When replacing the batteries after their 2.5 - 3-year lifecycle, remember to dispose of the Li-Ion batteries properly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.