Imperial III Commercial Solar Triple Post Light with Dual Color Temperature and 3 in. Fitter
- Mfr # 97KF30
- Zoro # G511902715
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
21.5 in.
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Height
24.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97KF30
- Zoro #
- G511902715
- UPC #
- 859641007646
- Country of Origin
- China
Dimensions
- Length
- 21.5 in.
- Height
- 24.5 in.
- Width
- 26.5 in.
Details
- Finish
- Black
- Bulb Power Source
- Solar
- Housing Material
- Cast Aluminum
- Weight
- 26.5 lb
Description
The Imperial III Commercial Solar Triple Post Light showcases three post light heads for maximum illumination and a sophisticated and classy appearance for your commercial or residential area. A 3'' fitter is included with this product, allowing ease of installation onto poles, posts, or columns already in place in your outdoor setting. The durable frame and clear glass panes of this light protect the LEDs and battery pack that power the fixture from the elements.The Imperial III Commercial Solar Triple Post Light 97KF30 showcases three post light heads for maximum illumination and a sophisticated and classy appearance for your commercial or residential area. A 3'' fitter is included with this product, allowing ease of installation onto poles, posts, or columns already in place in your outdoor setting. The durable frame and clear glass panels to withstand typical weather conditions and also provide an aesthetically pleasing light source for your home or commercial setting. After allowing a couple of days for the fixture to charge fully, enjoy the 360 Deg light spread this triple-headed light provides to your area. Maintaining this light is easy; simply use a damp towel to clean the solar panels while using light pressure. Do not use any cleaning product to sanitize the solar panels, as this could impede their functionality. Follow the instructions in the light's product manual when assembling or replacing this fixture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.