Luxor Stainless Steel Bollard Solar Light
Mfr # 144i58070
Zoro # G811902736
product price: $59.99
/eaKey Features
Width
5 in.
Material
Resin w/Stainless Steel Bollard
Length
20.25 in.
Includes
(1) Top, (1) Bollard Pole, (1) Mounting Plate, (1) Stake, (1) Battery, (1) Instruction Manual
Solar Powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144i58070
Zoro #
G811902736
UPC #
859641008964
Country of Origin
China
Dimensions
Width
5 in.
Length
20.25 in.
Height
5 in.
Details
Material
Resin w/Stainless Steel Bollard
Includes
(1) Top, (1) Bollard Pole, (1) Mounting Plate, (1) Stake, (1) Battery, (1) Instruction Manual
Solar Powered
Yes
Finish
Black
Weight
5 lb
Description
Introducing the Gama Sonic Luxor Stainless Steel Bollard Solar Light, a beacon of innovation in residential outdoor lighting. This sleek and modern cast aluminum design not only enhances the aesthetics of your landscape but also ensures durability for long-lasting performance. The monocrystalline panel seamlessly integrates into the structure, showcasing a commitment to both efficiency and elegance. Illuminate your surroundings with confidence, as the Luxor boasts a 50-lumen output, setting it apart with a brilliance that is 3x greater than standard solar bollard lights. Its wide distribution of warm 2700K light is powered by 24 integrated LEDs, creating a captivating ambiance for your pathways and gardens. Experience the convenience of automatic dusk-to-dawn operation, allowing the Luxor to seamlessly transition between day and night. Installation is a breeze, requiring no wiring - a quick and easy setup that adds to the user-friendly appeal. Harnessing the power of the sun, this solar light offers up to 2 nights of continuous output on a single charge, providing sustained brilliance for extended periods. The Gama Sonic Luxor Stainless Steel Bollard Solar Light is not just a luminary; it's a testament to cutting-edge technology meeting sophisticated design. Elevate your outdoor spaces with a lighting solution that marries form and function, setting a new standard in residential solar illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.