
Orion Triple Head Lamp Post, Black
Mfr # 123BM50003
Zoro # G711902737
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
23.75 in.
Housing Material
Resin
Width
26.25 in.
Bulb Power Source
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123BM50003
Zoro #
G711902737
UPC #
859641007981
Country of Origin
China
Dimensions
Height
23.75 in.
Width
26.25 in.
Length
94.63 in.
Details
Finish
Black
Housing Material
Resin
Bulb Power Source
Solar
Weight
26.25 lb
Description
The Gama Sonic Orion Solar is a triple headed lamp that features a modern look with an urban industrial twist. Installation takes minutes and comes with all necessary hardware needed for mounting this 95 inch tall lamp post. Stylish and easy to install, this solar powered lamp post is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting.Constructed of weather-resistant, rust resistant cast aluminum and rigid resin with a black finish, the Orion solar lamp post incorporates our cutting-edge GS solar LED light bulb and Morph technology. Since the light fixture morphs into a solar panel, it can harness more power from the sun allowing for a longer duration and brighter light. At dusk, this solar lamp provides a total brightness of 450 lumens in a warm white 2700K color temperature for up to 18 hours on a full charge. No wiring is required. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.