Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pagoda Bulb Solar Lamp Post - Single Lamp

  • Mfr # 104B001

  • Zoro # G004261749


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.2
Width
11
Height
87
Fixture Housing Color
Black
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B001
Zoro #
G004261749
UPC #
859641007332
Country of Origin
China

Dimensions

Width
11
Height
87

Details

Voltage
3.2
Fixture Housing Color
Black
Housing Material
Cast Aluminum

Description

Inspired by East Asian architecture, the Pagoda Bulb Solar Lamp Post GS-104B-S will add a touch of elegance to any outdoor area. With a powder-coated finish that prevents chipping, cracking, and corrosion, the light will keep your surroundings well-lit for years to come. Installation takes little to no effort. Simply assemble the fixture in an area where it can absorb optimum sunlight during the day, and let solar power do the rest. The lithium-ion battery pack will charge as the solar panel absorbs the sun’s rays during the day, and at night the LEDs will automatically activate. When it comes to your outdoor lighting solutions, you will never have to worry about an electric bill again. Choose the GS-104B-S as your environmentally friendly alternative to electrical lamp posts.
Resembling East Asian architecture, the Pagoda Bulb Solar Lamp Post GS-104B-S adds elegance to sidewalks and walkways. The unique style complements a variety of landscapes, including neighborhoods, parks, downtown areas, and more. Fully solar powered, the lamp post offers an eco-friendly lighting solution, replacing the need for electrical outdoor lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.