Zoro Homepage

Polaris Double Head Lamp Post, Black

  • Mfr # 177B50002

  • Zoro # G611902639


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
9.13 in.
Length
91.88 in.
Housing Material
Resin
Width
27 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177B50002
Zoro #
G611902639
UPC #
859641007974
Country of Origin
China

Dimensions

Height
9.13 in.
Length
91.88 in.
Width
27 in.

Details

Finish
Black
Housing Material
Resin
Weight
27 lb

Description

The Gama Sonic Polaris Solar is a double headed solar lamp post that features a modern look with an urban industrial twist. The Polaris series was specially designed for coastal environment; its rigid resin finish is engineered with a high UV protection to withstand sun rays without fading. Installation takes minutes and comes with all necessary hardware needed for mounting this 92 inch tall lamp post. Stylish and easy to install, this solar powered lamp post is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting.Constructed of weather-resistant, rust resistant cast aluminum and rigid resin with a black finish, the Polaris solar lamp post incorporates our cutting-edge GS solar LED light bulb and Morph technology. Since the light fixture morphs into a solar panel, it can harness more power from the sun allowing for a longer duration and brighter light. At dusk, this solar lamp provides a total brightness of 260 lumens in a warm white 2700K color temperature for up to 12 hours on a full charge. No wiring is required. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.