Zoro Homepage

Premier Garden Dual Light, 4PK

  • Mfr # 239iP490080

  • Zoro # G011902703


product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns

Key Features

Width
6 in.
Material
Cast Aluminum
Includes
(2) GS-239 Solar Garden Lights, (2) Lithium Ion batteries, (2) Poles, (2) Stakes, Hardware for Installation, (1) Instruction Manual
Solar Powered
Yes
Length
23.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239iP490080
Zoro #
G011902703
UPC #
859641008544
Country of Origin
China

Dimensions

Width
6 in.
Height
6 in.
Length
23.5 in.

Details

Material
Cast Aluminum
Includes
(2) GS-239 Solar Garden Lights, (2) Lithium Ion batteries, (2) Poles, (2) Stakes, Hardware for Installation, (1) Instruction Manual
Solar Powered
Yes
Finish
Black
Weight
6 lb

Description

The GAMA SONIC Premier Garden Dual Light is the perfect option for outdoor solar pathway lighting. Installation takes mere minutes. Just stake the solar lights in an area that gets ample sunlight during the day and enjoy the warm glow of 50 Lumens that the lights provide at night. No electrical wiring is needed for installation, making the 239iP490080 an excellent cost-effective alternative to electric and gas-powered pathway lights.The 239iP490080 is a 4-pack garden light set that is an excellent solution for illuminating walkways and gardens at night. The attractive black frame of these lights includes a weather-resistant material that allows the lights to withstand the elements year-round. A durable glass frame protects the integrated LED from damage. The lights' automatic operation capabilities will bring the fixtures to life when the sun goes down, creating a pleasant glow that will illuminate your path or garden at night. Install these lights in mere minutes and enjoy the benefits of solar power with the durable and eye-catching 239iP490080.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.