
Royal Bulb Solar Lamp Post, GS Solar Light Bulb, Triple Lamps, Weathered Bronze
Mfr # 98B303
Zoro # G211902701
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Finish
Weathered Bronze
Height
27 in.
Width
27 in.
Includes
(1) GS-98B-T-WB Solar Lamp Head, (3) GS Solar LED Light Bulbs (A-50), (6) Lithium Ion batteries, (1) Lamp Arm Fitter, (1) Lamp Post, (1) Lamp Post Base, Hardware for Installation, (1) Instruction Manual
Bulb Power Source
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98B303
Zoro #
G211902701
UPC #
853153005893
Country of Origin
China
Dimensions
Height
27 in.
Width
27 in.
Length
89 in.
Details
Finish
Weathered Bronze
Includes
(1) GS-98B-T-WB Solar Lamp Head, (3) GS Solar LED Light Bulbs (A-50), (6) Lithium Ion batteries, (1) Lamp Arm Fitter, (1) Lamp Post, (1) Lamp Post Base, Hardware for Installation, (1) Instruction Manual
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Weight
27 lb
Description
The Gama Sonic Royal Bulb is a triple headed solar lamp post that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Standing 89-inches tall, the Royal Bulb lamp post is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated weathered bronze and beveled glass panes. This outdoor solar lamp post incorporates our cutting-edge GS solar LED light Bulb technology and provides 360-degree illumination. At dusk, the solar lamps automatically turn on and provide a brightness of 360 lumens 120 lumens per lamp head in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.