Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Bulb Solar Light, GS Solar Light Bulb, 3 in. Fitter, Black

  • Mfr # 98B012

  • Zoro # G511902685


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Power Source
Solar
Length
18 in.
Height
8.75 in.
Includes
(1) GS-98B-F-BLK Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98B012
Zoro #
G511902685
UPC #
853153005930
Country of Origin
China

Dimensions

Length
18 in.
Height
8.75 in.
Width
8.75 in.

Details

Finish
Black
Bulb Power Source
Solar
Includes
(1) GS-98B-F-BLK Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
Housing Material
Cast Aluminum
Weight
8.75 lb

Description

The Gama Sonic Royal Bulb is a single lamp head that features an attractive design inspired by New Orleans architecture. This solar post light comes with all necessary hardware for mounting and can be placed on any 3-inch outside diameter pole or 3-inch pier/ flat base. Stylish and easy to install, this light is the perfect solar lighting solution for your outdoor space. The Royal Bulb is constructed of weather-resistant, rust-resistant powder-coated black cast aluminum and beveled glass panes. This series incorporates our cutting-edge GS Solar LED Light Bulb technology and provides 360-degree illumination. At dusk, the solar lamp provides a brightness of 120 lumens in a warm white 2700K color temperature for up to 2 Nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest. This fixture is available both in black and weathered bronze color options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.