Zoro Homepage

Royal Bulb Solar Light, GS Solar Light Bulb, Pier Mount, Weathered Bronze

  • Mfr # 98B311

  • Zoro # G411902686


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Weathered Bronze
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Height
8.75 in.
Includes
(1) GS-98B-P-WB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Pier Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98B311
Zoro #
G411902686
UPC #
853153005916
Country of Origin
China

Dimensions

Height
8.75 in.
Width
8.75 in.
Length
23 in.

Details

Finish
Weathered Bronze
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Includes
(1) GS-98B-P-WB Solar Lamp Head, (1) GS Solar LED Light Bulb (A-50), (1) Pier Mount, (2) Lithium Ion batteries, Hardware for Installation, (1) Instruction Manual
Weight
8.75 lb

Description

The Gama Sonic Royal Bulb is a single lamp head solar light for a pier mount application that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. The Royal Bulb is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated weathered bronze finish and beveled glass panes. This outdoor solar pier lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamp automatically turns on at a brightness of 120 lumens in a warm white color temperature 2700K for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.