Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry Modern Pathway Light, Bright White, 2PK

  • Mfr # 92iP260082

  • Zoro # G911902728


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Width
3 in.
Material
Cast Aluminum
Solar Powered
Yes
Length
24 in.
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92iP260082
Zoro #
G911902728
UPC #
859641008483
Country of Origin
China

Dimensions

Width
3 in.
Height
4.75 in.
Length
24 in.

Details

Material
Cast Aluminum
Finish
Black
Solar Powered
Yes
Weight
3 lb

Description

Looking to add some style and functionality to your outdoor space? Look no further than the Sentry Modern Pathway Light. These solar pathway lights feature easy DIY home installation, a modern design, and automatic dusk-to-dawn operation for ultimate convenience. With a superior lumen output, you can rest assured that your walkway or garden will be well-lit all night long.One of the standout features of the Sentry Modern Pathway Light is its superior lumen output. With 60 lumens per light, these solar pathway lights provide bright, white light that far exceeds traditional lights. Plus, they come in your choice of white, orange, or blue accent lights to match your personal style.The Sentry Modern Pathway Light isn't just stylish, it's also incredibly easy to install. There's no need to dig, wire, or trench; simply insert the stake into the ground and you're done. With a durable design, these outdoor solar lights are built to last.Of course, convenience is key when it comes to outdoor solar lighting. That's why the Sentry Modern Pathway Light features automatic dusk-to-dawn operation. These solar pathway lights will turn on as soon as the sun goes down and turn off automatically in the morning. With a battery life that lasts up to 2 nights, you won't have to worry about cloudy days affecting their performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.