Silver Stainless Steel Bollard Solar Light w/EZ Anchor, 2PK

  • Mfr # 214BP250870

  • Zoro # G911902711


product price:  $249.99
/pk 2, $125.00/ea
Free Shipping & Returns

Key Features

Width
8 in.
Material
Stainless Steel
Solar Powered
Yes
Length
24.25 in.
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214BP250870
Zoro #
G911902711
UPC #
859641008186
Country of Origin
China

Dimensions

Width
8 in.
Length
24.25 in.
Height
8 in.

Details

Material
Stainless Steel
Solar Powered
Yes
Finish
Silver
Weight
8 lb

Description

The Gama Sonic Stainless Steel Bollard Solar Lamp is the perfect energy-saving and money-saving outdoor lighting solution for both commercial and residential settings. The solar light includes the NEW Solar LED Bulb that illuminates an elegant warm white radiance. Poorly lit pathways can be extremely hazardous. The GAMA SONIC GS-214 Stainless Steel Bollard Solar Lamps are the perfect multi-functional solution for illuminating walkways, sidewalks, patios, driveways and courtyards. The outdoor solar light is designed with stainless-steel to last throughout the years for a lifetime of enjoyment. with the EZ Anchor, installation takes seconds and does not require tampering with any electrical wiring. Program the brightness to your preference with the High/Off/Low switch and enjoy a warm bright light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.