Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Address Wall Plaque Light with Ground Stakes

  • Mfr # 81i90010

  • Zoro # G011902635


product price: $37.59
/ea

Key Features

Width
10.68 in.
Material
Cast Aluminum
Solar Powered
Yes
Length
8.13 in.
Includes
1 address plaque, 4 of each number (0 to 9), one of each letter A, B, C, D, and E, wall anchors, screws, and Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81i90010
Zoro #
G011902635
UPC #
859641008254
Country of Origin
China

Dimensions

Width
10.68 in.
Height
2.25 in.
Length
8.13 in.

Details

Material
Cast Aluminum
Solar Powered
Yes
Includes
1 address plaque, 4 of each number (0 to 9), one of each letter A, B, C, D, and E, wall anchors, screws, and Instruction Manual
Finish
Black
Weight
10.68 lb

Description

Enjoy the peace of mind that comes with knowing any visitor can find your home at night with the Gama Sonic Solar Address Wall Plaque Light. Easily install this wall plaque then let the daylight recharge the solar lights for illumination all night long, automatically turning on at dusk to light up your home address. Black aluminum finish makes the Solar Address Wall Plaque Light a durable, long-lasting address sign for the front of your home.Easily mount this hanging solar light and let the sun recharge its solar panel during the day. After a full solar charge, the Solar Address Wall Plaque Light will automatically turn on at dusk and illuminate your address until dawn.In addition to helping guide delivery drivers to your home, the wall plaque light can save time during an emergency when mere seconds or minutes count. A solar address wall plaque can provide clear visibility at night when it really matters. Moreover, if you've ever run into the problem of new visitors ending up at the wrong' home, you will especially appreciate the convenience of Gama Sonic's Solar Address Wall Plaque Light.With a black aluminum finish this solar light is durable and weather-resistant enough to withstand harsh weather conditions on your home's exterior.For addresses with up to five numeric digits, the Gama Sonic Solar Address Wall Plaque Light is an eco-friendly replacement for electrical outdoor address lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.