Zoro Homepage

Solar Emergency Flashlight and Camping Lantern with USB Charging Port

  • Mfr # 23i60065

  • Zoro # G611903490


product price: $59.99
/ea

Key Features

Length
8.75 in.
Flashlight Body Material
Resin
Includes
(1) Lamp, (1) USB Cord, (1) Lithium Ion battery, Instruction Manual
Weight with Batteries
8.25 lb
Height
3.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23i60065
Zoro #
G611903490
UPC #
859641008278
Country of Origin
China

Dimensions

Length
8.75 in.
Height
3.25 in.
Width
8.25 in.

Details

Flashlight Body Material
Resin
Includes
(1) Lamp, (1) USB Cord, (1) Lithium Ion battery, Instruction Manual
Weight with Batteries
8.25 lb
Lighting Technology
LED
Power Source
Solar
Finish
Black

Description

The Gama Sonic Emergency and Camping Solar Flashlight is a multipurpose utility solar lantern for use anywhere light is needed outdoors. In emergency situations or for outdoor enthusiasts, this solar flashlight can be used at campsites or other outdoor locations.The Gama Sonic solar flashlight features two charging options depending on your needs. A USB charging port that requires 10 hours of charging time or a cutting-edge 3W solar panel that only requires 24 hours of direct sun for a full charge. The solar flashlight also offers three different lumen options for light intensity control: spotlight 100 lumens, low 500 lumens, or high 1,000 lumens.These solar utility lanterns are thoughtfully designed and made durable enough to withstand hurricanes, tornadoes, or snowstorms, or any other emergency with a power outage, thanks to its ABS+PVC construction.Whether charged through solar or USB, the Gama Sonic Emergency and Camping Solar Flashlight will last up to 15 hours on a full charge so you can fully enjoy your camping, hiking, or any other night time outdoor activity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.