Solar Pillar Commercial Bollard
Mfr # 9iD50800
Zoro # G711902690
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
8.75 in.
Material
Cast Aluminum
Length
31.25 in.
Includes
(1)GS-9 Solar Pillar Light, (1) Mounting Bracket, (2) Stakes, (1) set of Concrete Anchors, (1) Instruction Manual
Solar Powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9iD50800
Zoro #
G711902690
UPC #
859641007851
Country of Origin
China
Dimensions
Width
8.75 in.
Length
31.25 in.
Height
3.5 in.
Details
Material
Cast Aluminum
Includes
(1)GS-9 Solar Pillar Light, (1) Mounting Bracket, (2) Stakes, (1) set of Concrete Anchors, (1) Instruction Manual
Solar Powered
Yes
Finish
Grey
Weight
8.75 lb
Description
The Solar Pillar Commercial Bollard is a commercial-grade, high-performance bollard that uses our Bi-Facial Solar Panel Technology for maximum charging potential. It is perfect for commercial and residential areas with high levels of foot traffic such as pedestrian walkways, parking lots, hospitality areas, and community parks.Add definition and architectural interest to your outdoor space. With its stunning modern styling and cutting-edge Bi-Facial Solar Panel Technology, the Gama Sonic Solar Pillar is the perfect high-performance, double-sided bollard for your home or business. At the flip of a switch, choose from High or Low Settings, Bi-Directional or Mono-Directional Light, and Stair-Stepped, Motion-Sensitive Output. With automatic dusk to dawn operation, its 40 SMD LEDs provide warm-white 3000K light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.