Zoro Homepage

Spiral Frame Solar Post Light Assembly Kit with 3 in. Fitter Mount

  • Mfr # 133B50012

  • Zoro # G811902644


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
20 in.
Height
11.88 in.
Bulb Power Source
Solar
Includes
(1) GS-133B Solar Lamp, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulbs (A-60), Hardware for Installation, (1) Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133B50012
Zoro #
G811902644
UPC #
859641007738
Country of Origin
China

Dimensions

Length
20 in.
Height
11.88 in.
Width
11.88 in.

Details

Finish
Black
Bulb Power Source
Solar
Includes
(1) GS-133B Solar Lamp, (2) Lithium Ion batteries, (1) GS Solar LED Light Bulbs (A-60), Hardware for Installation, (1) Instruction Manual
Housing Material
Cast Aluminum
Weight
11.88 lb

Description

The elegant Gama Sonic Spiral Frame Solar Post Light is a modern alternative to electric outdoor home lighting. This solar-powered light's contemporary twist on a classic Mediterranean design makes it a stylish addition to your home's exterior. The gorgeous Gama Sonic Spiral Frame Solar Post Light Assembly Kit with 3'' Fitter Mount is a cost and energy-efficient solution for brightly illuminating the exterior of any home. The Spiral Frame Solar Post Light's solar panel powers 11 LEDs that provide a brightness of 150 lumens in a warm white 2700K color temperature. On a full charge, the Spiral Frame Solar Post Light lasts for up to 20 hours on high mode. With its unique design inspired by Spanish iron, decorative finial, and beading details, the Spiral Frame Solar Post Light is as stylish as it is practical. Its durable cast aluminum frame and black finish are suitable for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.