
Vantage Bollard Solar Pathway Light, 2PK
Mfr # 314BP250000
Zoro # G811902729
product price: $299.99
/pk 2, $150.00/ea
Free Shipping & Returns
Key Features
Width
10.25 in.
Material
Cast Aluminum
Length
31.25 in.
Includes
Top, Fixture, Pole (x2), Threaded coupler, Flat Mount, Stake, Lithium Ion batteries, GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual
Solar Powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314BP250000
Zoro #
G811902729
UPC #
854433001086
Country of Origin
China
Dimensions
Width
10.25 in.
Length
31.25 in.
Height
10.25 in.
Details
Material
Cast Aluminum
Includes
Top, Fixture, Pole (x2), Threaded coupler, Flat Mount, Stake, Lithium Ion batteries, GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual
Finish
Black
Solar Powered
Yes
Weight
10.25 lb
Description
Gama Sonic's Vantage Bollard Solar Pathway Lights make a sleek and modern addition to your business or public sector's outdoor ambiance. Easily stick these solar path lights in the ground to light up pathways, walkways, parking lots, hotels, resorts and campuses and any outdoor space in need of light at night. Save both time and money with solar lights that are maintenance-free and cost-effective. These solar path lights will last up to 3 nights on a full charge, but an initial 2-3 days of full charge is needed for optimal performance. Warm white 2700K light sets a lovely ambiance at night, while shining bright at 200 lumens for security. Dusk to dawn operation allows these solar lights to automatically turn on at dusk and off at dawn.The Vantage Bollard Solar Pathway Lights are weather and rust resistant and made of a black cast aluminum construction. These outdoor solar lights are a durable option that will last for years to come and are capable of withstanding all weather conditions.When looking for solar path lights with easy installation and no electrical digging, wiring, or trenching needed, look no further than the Vantage Bollard solar lights. They're an ideal energy and money-saving alternative to electric or gas-powered outdoor lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.