Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vantage Bollard Solar Pathway Light

  • Mfr # 314B50000

  • Zoro # G311902717


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in.
Material
Cast Aluminum
Solar Powered
Yes
Length
31.25 in.
Includes
Top, Fixture, Pole (x2), Threaded coupler, Flat Mount, Stake, Lithium Ion batteries, GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314B50000
Zoro #
G311902717
UPC #
859641008407
Country of Origin
China

Dimensions

Width
10.25 in.
Length
31.25 in.
Height
10.25 in.

Details

Material
Cast Aluminum
Finish
Black
Solar Powered
Yes
Includes
Top, Fixture, Pole (x2), Threaded coupler, Flat Mount, Stake, Lithium Ion batteries, GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual
Weight
10.25 lb

Description

Gama Sonic's Vantage Bollard Solar Pathway Lights make a sleek and modern addition to your business or public sector's outdoor ambiance. Easily stick these solar path lights in the ground to light up pathways, walkways, parking lots, hotels, resorts and campuses and any outdoor space in need of light at night. Save both time and money with solar lights that are maintenance-free and cost-effective. These solar path lights will last up to 3 nights on a full charge, but an initial 2-3 days of full charge is needed for optimal performance. Warm white 2700K light sets a lovely ambiance at night, while shining bright at 200 lumens for security. Dusk to dawn operation allows these solar lights to automatically turn on at dusk and off at dawn.The Vantage Bollard Solar Pathway Lights are weather and rust resistant and made of a black cast aluminum construction. These outdoor solar lights are a durable option that will last for years to come and are capable of withstanding all weather conditions.When looking for solar path lights with easy installation and no electrical digging, wiring, or trenching needed, look no further than the Vantage Bollard solar lights. They're an ideal energy and money-saving alternative to electric or gas-powered outdoor lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.