
Victorian Bulb Solar Light w/Motion Sensor, Wall/Pier/3 in. Fitter Mounts, Black
Mfr # 94BS50033
Zoro # G311902649
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
9.5 in.
Height
8 in.
Length
15 in.
Finish
Black
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94BS50033
Zoro #
G311902649
UPC #
859641008001
Country of Origin
China
Dimensions
Width
9.5 in.
Height
8 in.
Length
15 in.
Details
Finish
Black
Housing Material
Cast Aluminum
Power Source
Solar
Weight
9.5 lb
Description
The Gama Sonic Victorian Bulb Solar Light is a single solar light with an integrated motion sensor that features an attractive 19th-century lamp design. This solar lamp includes three different mounting options: post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best solar application for your outdoor solar powered light. Stylish and easy to install, this outdoor light is the perfect solar lighting solution for your outdoor space.The Victorian Bulb Solar Light is constructed of weather-resistant, rust-resistant cast aluminum with a powder-coated black finish and beveled glass panes. At dusk, the 11 warm-white 2700K LEDs will automatically turn on and provide an illumination of 100 lumens for up to 10 hours on a full charge. When the motion sensor detects movement up to 15-feet away, the output will brighten to 200 lumens for 45 seconds. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.