Zoro Homepage

Victorian Morph Solar Lamp Post with Double Downward Lights

  • Mfr # 94BM500D2

  • Zoro # G011902673


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
99.75 in.
Height
10.25 in.
Includes
Fixture, Bulb, Instruction Manual
Width
25.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94BM500D2
Zoro #
G011902673
UPC #
859641008230
Country of Origin
China

Dimensions

Length
99.75 in.
Height
10.25 in.
Width
25.25 in.

Details

Finish
Black
Includes
Fixture, Bulb, Instruction Manual
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Weight
25.25 lb

Description

Gama Sonic's Victorian Bulb Morph Solar Lamp Post with Double Downward Light provides cost and energy savings each year while enhancing the look of outdoor areas at night with its modern design. Light up your neighborhoods, walkways, and parks with these beautifully designed and sustainable double-headed solar lamp posts.Powered by Gama Sonic's patented Morph technology, these solar lamp posts mimic the look and feel of conventional light bulbs while incorporating it into our outdoor solar lights. For a sustainable lighting solution and green alternative to gas or electric-powered outdoor lighting, the 10.8W monocrystalline solar panel charges using the sun's free energy. Automatic dusk-to-dawn operation eliminates the need to remember to turn on the light at dusk or turn it off at dusk yourself.After deciding where to place this solar lamp post, enjoy easy DIY installation with no wiring, digging, trenching, or running gas lines required and no continued maintenance. All that is left to do is place this outdoor solar light in the desired location and let the sun do the rest.Once fully charged, this double-headed Victorian Bulb lamp post can last from 12-25 hours. Keep in mind an initial 2-3 days of charge is needed for optimal performance. It's warm-white LED color sets a beautiful ambiance at night, shining brightly with 300-lumen output. This solar light will last for years to come constructed of black cast-aluminum, which is weather and rust-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.