Zoro Homepage

Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall)

  • Mfr # 17iS90810

  • Zoro # G804217915


product price: $37.55
/ea

Key Features

Voltage
3.7
Color
Grey
Height
11
Housing Material
Resin
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17iS90810
Zoro #
G804217915
UPC #
859641007820
Country of Origin
China

Dimensions

Height
11
Width
5
Depth
25.5

Details

Voltage
3.7
Color
Grey
Housing Material
Resin
For Use With
Outdoor Wall Lantern
Weight
2

Description

The Gama Sonic Solar Yard Light is a cost and energy-efficient solution for brightly illuminating the exterior of any home, storage unit, pedestrian passage area, or camping site. The Solar Yard Light’s sleek 2.5W monocrystalline solar panel powers a motion-sensor activated lamp that provides a brightness of 300 lumens in a warm white (2700K) or bright white (6000K) color temperature. On a full charge, the Solar Yard Light lasts for up to 12 hours. With its unique design, beautiful grey finish, superior light output, and numerous installation options, the value of the Solar Yard Light cannot be rivaled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.