Zoro Homepage

2006-2007 CHEVY IMPALA VEHICLE

  • Mfr # 7160-0055

  • Zoro # G612101697


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
6.68 in
Width
20.70 in
Features
Base uses weight and pressure of the seat and the mechanical counter balance of the base design to secure it under the seat. We recommend fastening the base using the four (4) holes located on the base and drilling into the vehicle floor for extra security rather than using the seat bolts. 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0055
Zoro #
G612101697
UPC #
-
Country of Origin
United States

Dimensions

Length
6.68 in
Width
20.70 in
Depth
10.92 in

Details

Material
Steel
Color
Black
Features
Base uses weight and pressure of the seat and the mechanical counter balance of the base design to secure it under the seat. We recommend fastening the base using the four (4) holes located on the base and drilling into the vehicle floor for extra security rather than using the seat bolts. 
For Use With
2006-2013 Chevrolet Impala Civilian Model & 2006-2016 PPV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.